References
Festo:VUVB-ST12-B52-ZH-QX-D-1T1
Rubix:391A9380
Manufacturer :558370
EAN:4052568205287

Documents
Product details : FESTO 558370 SOLENOID VALVE
Valves for VTUB-12
Solenoid valve VUVB-ST12-B52-ZH-QX-D-1T1 558370
Technical specifications
Attributes
| Logistic Weight | 72,2 g |
|---|---|
| Type | solenoid valve vuvb |
| Number of Ports | 5 |
| Volume flow rate | 450 l/min |
Show UNSPSC/ECL@SS
£ 177.78 excl. VAT
/ Each
£ 213.34 incl. VAT
- Delivery usually within ( 26 ) days