SMC VFA3130-01 AIR OPERATED VALVE
VFA#000 series 5/2 and 5/3 distributor with pneumatic control
See technical informationReferences
SMC:VFA3130-01
Rubix:109A5123
Manufacturer :VFA3130-01
EAN:3618036595178

Product details : SMC VFA3130-01 AIR OPERATED VALVE
Series VFA, a five port air operated valve, offers large flow capacity in a compact size.
•Port size: 1/8, 1/4, 3/8
•Operating pressure range (MPa): 0.15 to 1.0.
Configuration: 1 (2 Position Single)
Body Type: 3 (Body Ported)
Port Size: 01 (1/8)
Thread Type: Rc
Bracket: None
Port Location: Upward
•Operating pressure range (MPa): 0.15 to 1.0.
Configuration: 1 (2 Position Single)
Body Type: 3 (Body Ported)
Port Size: 01 (1/8)
Thread Type: Rc
Bracket: None
Port Location: Upward
Technical specifications
Attributes
| Logistic Weight | 150 g |
|---|---|
| Type | 5/2 and 5/3 solenoids |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 42.31 excl. VAT
/ Each
£ 50.77 incl. VAT
- Delivery usually within ( 4 ) days