FESTO 1492013 SOLENOID VALVE

Solenoid valve VZWD

See technical informationSee documents
References
Festo:VZWD-L-M22C-M-G14-15-V-3AP4-85-R1
Rubix:392A0863
Manufacturer :1492013
EAN:4052568234966
VZWD-L-M22C-M-G14-15-V-3AP4-85-R1 Solenoid valve
Technical specifications
Typesolenoid valve vzwd
Number of Ports2
See all Specifications
Documents

Product details : FESTO 1492013 SOLENOID VALVE


Excellent for high-pressure and dosing applications with low flow rates: The directly controlled solenoid valve VZWD works without differential pressure up to 90 bar, even in closed media circuits. It is therefore optimal for high-pressure and metering applications
Solenoid valve VZWD-L-M22C-M-G14-15-V-3AP4-85-R1 Structural design=direct-acting seat valve, Actuation type=electrical, Sealing principle=soft-seated, Installation position=any, Mounting type=in-line mounting

Strengths

  • Extensive pressure range
  • Directly actuated poppet valve
  • No differential pressure required
  • Can also be used in vacuum technology

Technical specifications


Attributes
Logistic Weight496 g
Typesolenoid valve vzwd
Number of Ports2
Show UNSPSC/ECL@SS
£ 129.79 excl. VAT
/ Each
£ 155.75 incl. VAT
  • Delivery usually within ( 11 ) days