References
SMC:SS5Y3-41-06-C4F-Q
Rubix:110A2740
Manufacturer :SS5Y3-41-06-C4F-Q
EAN:3618036214994

Product details : SMC SS5Y3-41-06-C4F-Q MANIFOLD BASE
Series SY offers major advances in valve performance for cost-effective solutions to your requirements. The series offers high flow with low power consumption in a compact design. The SY is available in body ported or base mounted styles and can be used individually or manifold mounted.
SS5Y3, 3000 Series, Bar Stock Manifold, Individual Wiring
Technical specifications
Attributes
| Logistic Weight | 241 g |
|---|---|
| Type | base mounted |
| Number of Ports | 5 |
| Volume flow rate | 225.7 l/min |
Show UNSPSC/ECL@SS
£ 57.74 excl. VAT
/ Each
£ 69.29 incl. VAT
- Delivery usually within ( 4 ) days