FESTO 1491987 SOLENOID VALVE

Solenoid valve VZWD

See technical informationSee documents

References

Festo:VZWD-L-M22C-M-G14-25-V-3AP4-8
Rubix:392A0878
Manufacturer :1491987
EAN:4052568107215
VZWD-L-M22C-M-G14-25-V-3AP4-8 Solenoid valve

Technical specifications

Typesolenoid valve vzwd
Number of Ports2
See all Specifications

Documents

Product details : FESTO 1491987 SOLENOID VALVE


Excellent for high-pressure and dosing applications with low flow rates: The directly controlled solenoid valve VZWD works without differential pressure up to 90 bar, even in closed media circuits. It is therefore optimal for high-pressure and metering applications
Solenoid valve VZWD-L-M22C-M-G14-25-V-3AP4-8 Construction=direct-acting seat valve, Actuation=electrical, Sealing principle=soft-seated, Mounting position=any, Mounting type=in-line installation

Strengths

  • Extensive pressure range
  • Directly actuated poppet valve
  • No differential pressure required
  • Can also be used in vacuum technology

Technical specifications


Attributes
Logistic Weight309 g
Typesolenoid valve vzwd
Number of Ports2
£ 64.03 excl. VAT
/ Each
£ 76.84 incl. VAT
  • Delivery usually within ( 11 ) days