FESTO 1492019 SOLENOID VALVE VZWD-L-M22C-M-G14-60-V-&
Solenoid valve VZWD
See technical informationSee documentsReferences
Festo:VZWD-L-M22C-M-G14-60-V-3AP4-4-R1
Rubix:109A5593
Manufacturer :1492019
EAN:4052568235024

Documents
Product details : FESTO 1492019 SOLENOID VALVE VZWD-L-M22C-M-G14-60-V-&
Excellent for high-pressure and dosing applications with low flow rates: The directly controlled solenoid valve VZWD works without differential pressure up to 90 bar, even in closed media circuits. It is therefore optimal for high-pressure and metering applications
Strengths
- Extensive pressure range
- Directly actuated poppet valve
- No differential pressure required
- Can also be used in vacuum technology
Technical specifications
Attributes
| Logistic Weight | 494,84 g |
|---|---|
| Type | solenoid valve vzwd |
| Number of Ports | 2 |
Show UNSPSC/ECL@SS
£ 150.02 excl. VAT
/ Each
£ 180.02 incl. VAT
- Delivery usually within ( 11 ) days