References
Festo:VZWD-L-M22C-M-G18-60-V-1P4-4
Rubix:392A0939
Manufacturer :1491839
EAN:4052568106379

Documents
Product details : FESTO 1491839 SOLENOID VALVE
Excellent for high-pressure and dosing applications with low flow rates: The directly controlled solenoid valve VZWD works without differential pressure up to 90 bar, even in closed media circuits. It is therefore optimal for high-pressure and metering applications
Solenoid valve VZWD-L-M22C-M-G18-60-V-1P4-4 Construction=direct-acting seat valve, Actuation=electrical, Sealing principle=soft-seated, Installation position=any orientation, Mounting type=in-line mounting
Strengths
- Extensive pressure range
- Directly actuated poppet valve
- No differential pressure required
- Can also be used in vacuum technology
Technical specifications
Attributes
| Logistic Weight | 478 g |
|---|---|
| Type | solenoid valve vzwd |
| Number of Ports | 2 |
Show UNSPSC/ECL@SS
£ 89.34 excl. VAT
/ Each
£ 107.21 incl. VAT
- Delivery usually within ( 2 ) days