References
SMC:SZ3160-5NLOZ-C4-Q
Rubix:2608630
Manufacturer :SZ3160-5NLOZ-C4-Q

Documents
Product details : SMC SZ3160-5NLOZ-C4-Q SOLENOID VALVE
Series SZ3000 is a 5 port solenoid valve, body ported type with a cassette style manifold. The SZ series offers high reliability and long life of 50 million cycles or more. The connector entry direction can be changed from top to side with a simple operation. Low power consumption and a fast response time of 10ms are obtained with a unique pilot valve construction.
Strengths
•Fluid: Air
Operating pressure range: up to 0.7Mpa
Valve effective area mm? (Cv factor):
P to A/B 3.0 to 3.7 (0.17 to 0.21)
A/B to R 3.2 to 3.9 (0.18 to 0.22)
Coil rated voltage: 24, 12, 6, 5, 3DC
Response time: minimum 10 or less
Operating pressure range: up to 0.7Mpa
Valve effective area mm? (Cv factor):
P to A/B 3.0 to 3.7 (0.17 to 0.21)
A/B to R 3.2 to 3.9 (0.18 to 0.22)
Coil rated voltage: 24, 12, 6, 5, 3DC
Response time: minimum 10 or less
Technical specifications
Attributes
| Logistic Weight | 78 g |
|---|---|
| Type | 5-port solenoid valve |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 85.05 excl. VAT
/ Each
£ 102.06 incl. VAT
- Delivery usually within ( 4 ) days