FESTO 1492112 SOLENOID VALVE VZWF-B-L-M22C-G12-135-1&
Solenoid valve VZWF
See technical informationSee documentsReferences
Festo:VZWF-B-L-M22C-G12-135-1P4-10
Rubix:80977876
Manufacturer :1492112
EAN:4052568107635

Documents
Product details : FESTO 1492112 SOLENOID VALVE VZWF-B-L-M22C-G12-135-1&
The force pilot operated pneumatic valves VZWF control high pressures with high nominal diameters using relatively small solenoids, even in closed media circuits with no differential pressure
Strengths
- High flow rates
- Large nominal diameters with relatively small solenoids
- No differential pressure required
- Can also be used in vacuum technology
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 110x70x90 mm |
|---|---|
| Logistic Weight | 675 g |
| Type | solenoid valve vzwf |
| Number of Ports | 2 |
Show UNSPSC/ECL@SS
£ 80.45 excl. VAT
/ Each
£ 96.54 incl. VAT
- Delivery usually within ( 2 ) days