SMC VX3324A-03F-5DZ1 3 PORT SOLENOID VALVE
VX3 series 3/2 solenoid valve
See technical informationSee documentsReferences
SMC:VX3324A-03F-5DZ1
Rubix:2610079

Documents
Product details : SMC VX3324A-03F-5DZ1 3 PORT SOLENOID VALVE
The VX31/32/33 series is a direct operated, 3 port solenoid valve, for use with a wide variety of fluids. When used in combination with the manifold, configuration can be changed from N.C. to N.O. and from N.O. to N.C. by simply changing a gasket. Valves are easily replaced without changing existing piping.
vx3 series 3/2 electric distributor
Technical specifications
Attributes
| Logistic Weight | 760 g |
|---|---|
| Type | solenoid valve 3/2 |
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 94.39 excl. VAT
/ Each
£ 113.27 incl. VAT
- Delivery usually within ( 8 ) days