FESTO 1492117 SOLENOID VALVE

Solenoid valve VZWF

See technical informationSee documents

References

Festo:VZWF-L-M22C-G2-500-1P4-6
Rubix:392A1256
Manufacturer :1492117
EAN:4052568235239
VZWF-L-M22C-G2-500-1P4-6 Solenoid valve

Technical specifications

Typesolenoid valve vzwf
Number of Ports2
See all Specifications

Documents

Product details : FESTO 1492117 SOLENOID VALVE


The force pilot operated pneumatic valves VZWF control high pressures with high nominal diameters using relatively small solenoids, even in closed media circuits with no differential pressure

Strengths

  • High flow rates
  • Large nominal diameters with relatively small solenoids
  • No differential pressure required
  • Can also be used in vacuum technology

Technical specifications


Attributes
Logistic Weight6160 g
Typesolenoid valve vzwf
Number of Ports2
Volume flow rate29900 l/min
£ 691.87 excl. VAT
/ Each
£ 830.24 incl. VAT
  • Delivery usually within ( 2 ) days