FESTO 1492113 SOLENOID VALVE VZWF-B-L-M22C-G34-275-1&
Solenoid valve VZWF
See technical informationSee documentsReferences
Festo:VZWF-B-L-M22C-G34-275-1P4-6
Rubix:209A4557
Manufacturer :1492113
EAN:4052568235192

Documents
Product details : FESTO 1492113 SOLENOID VALVE VZWF-B-L-M22C-G34-275-1&
The force pilot operated pneumatic valves VZWF control high pressures with high nominal diameters using relatively small solenoids, even in closed media circuits with no differential pressure
Strengths
- High flow rates
- Large nominal diameters with relatively small solenoids
- No differential pressure required
- Can also be used in vacuum technology
Technical specifications
Attributes
| Logistic Weight | 1410 g |
|---|---|
| Type | solenoid valve vzwf |
| Number of Ports | 2 |
Show UNSPSC/ECL@SS
£ 128.73 excl. VAT
/ Each
£ 154.48 incl. VAT
- Delivery usually within ( 2 ) days