FESTO 1492212 SOLENOID VALVE VZWF-L-M22C-G112-400-2A&
Solenoid valve VZWF
See technical informationSee documentsReferences
Festo:VZWF-L-M22C-G112-400-2AP4-10
Rubix:215A7283
Manufacturer :1492212
EAN:4052568236120

Documents
Product details : FESTO 1492212 SOLENOID VALVE VZWF-L-M22C-G112-400-2A&
The force pilot operated pneumatic valves VZWF control high pressures with high nominal diameters using relatively small solenoids, even in closed media circuits with no differential pressure
Strengths
- High flow rates
- Large nominal diameters with relatively small solenoids
- No differential pressure required
- Can also be used in vacuum technology
Technical specifications
Attributes
| Logistic Weight | 4897 g |
|---|---|
| Type | solenoid valve vzwf |
| Number of Ports | 2 |
Show UNSPSC/ECL@SS
£ 571.19 excl. VAT
/ Each
£ 685.43 incl. VAT
- Delivery usually within ( 11 ) days