FESTO 575269 SOLENOID VALVE VUVS-L20-M32C-AD-G18-F7&
Solenoid Valve
See technical informationSee documentsReferences
Festo:VUVS-L20-M32C-AD-G18-F7-1C1
Rubix:107A5875
Manufacturer :575269
EAN:4052568103743

Documents
Product details : FESTO 575269 SOLENOID VALVE VUVS-L20-M32C-AD-G18-F7&
In-line valves are designed to be used without pneumatic connection. All pneumatic connections are on the valve and can be fitted with fittings/hoses.
Strengths
Internal/external pilot air supply
Reset via: mechanical spring
Non-reversible flow direction
Reset via: mechanical spring
Non-reversible flow direction
Technical specifications
Attributes
| Logistic Weight | 189,86 g |
|---|---|
| Type | valve vuvs |
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 60.63 excl. VAT
/ Each
£ 72.76 incl. VAT
- Delivery usually within ( 2 ) days