SMC VQD1151W-5MO-Q 4 PORT SOLENOID VALVE


Solenoid valve 4/2 Series VQD1000

References
smc:VQD1151W-5MO-Q
rubix:2609727
brand logo
brand logo
Technical specifications
TypeSolenoid valve
See all Specifications

Product details : SMC VQD1151W-5MO-Q 4 PORT SOLENOID VALVE


VQD1000 series 4 port, direct operated, poppet solenoid valve offers large flow capacity in a compact, lightweight body. Vacuum applications (up to -100kPa) are possible. Components of the VQD1000 valves that are in contact with fluid are all copper free. The VQD series offers a remarkably quick and stable response time.
•Fluid: Air/inert gas
•Operating pressure range: 0MPa/10Torr (Vacuum) - 0.7MPa (7.1kgf/cm 2 )
•Effective area (Cv factor): Standard type 0.9mm 2 (0.05);
•high flow type 1.5mm 2 (0.08)
•Coil rated voltage: 12, 24VDC
•Response time: ON: 4ms; OFF: 2ms
•Ambient/fluid temp: -10 to 50°C

Body: 5 (Base mounted)
Option: W [High Flow, Vacuum (4W)]
Voltage: 5 (24VDC)
Lead Wire: MO (M Plug w/o Connector)
Port Size: w/o Sub-plate
CE Marked: Q (CE Marked)

Technical specifications


Attributes
Logistic Weight43 g
TypeSolenoid valve
Show UNSPSC/ECL@SS
£ 44.37 excl. VAT
/ Each
£ 53.24 incl. VAT
  • Delivery usually within ( 4 ) days