References
Festo:VUVS-L20-M32U-AD-G18-F7-1C1
Rubix:388A0166
Manufacturer :575270
EAN:4052568103750

Documents
Product details : FESTO 575270 SOLENOID VALVE
In-line valves are designed to be used without pneumatic connection. All pneumatic connections are on the valve and can be fitted with fittings/hoses.
Strengths
Internal/external pilot air supply
Reset via: mechanical spring
Non-reversible flow direction
Reset via: mechanical spring
Non-reversible flow direction
Technical specifications
Attributes
| Logistic Weight | 186,9 g |
|---|---|
| Type | vuvs valve |
| Number of Ports | 3 |
| Volume flow rate | 700 l/min |
Show UNSPSC/ECL@SS
£ 60.63 excl. VAT
/ Each
£ 72.76 incl. VAT
- Delivery usually within ( 6 ) days