References
Aventics:5763510220
Rubix:157A6024
Manufacturer :5763510220
EAN:3661475949088

Documents
Product details : AVENTICS 24V DC VALVE 5763510220
5/2-way valve
Strengths
•ISO 15407-126 mm
5/2
With air spring return
Single solenoid
Qn = 1.03 Cv
Compressed air connection output base plate DIN ISO 15407-1
Electrical connection Plug, EN 175301-803, form C
Manual override with detent
5/2
With air spring return
Single solenoid
Qn = 1.03 Cv
Compressed air connection output base plate DIN ISO 15407-1
Electrical connection Plug, EN 175301-803, form C
Manual override with detent
Technical specifications
Attributes
| Type | directional valve |
|---|---|
| Number of Ports | 5 |
| Volume flow rate | 1010 l/min |
Show UNSPSC/ECL@SS
£ 167.14 excl. VAT
/ Each
£ 200.57 incl. VAT
- Delivery usually within ( 5 ) days
