References
Festo:VUVS-L25-M32C-AZD-G14-F8-1B2
Rubix:391A9867
Manufacturer :575480
EAN:4052568260378

Documents
Product details : FESTO 575480 SOLENOID VALVE
In-line valves are designed to be used without pneumatic connection. All pneumatic connections are on the valve and can be fitted with fittings/hoses.
Strengths
Internal/external pilot air supply
Reset via: mechanical spring
Non-reversible flow direction
Reset via: mechanical spring
Non-reversible flow direction
Technical specifications
Attributes
| Logistic Weight | 320 g |
|---|---|
| Type | valve vuvs |
| Number of Ports | 3 |
| Volume flow rate | 1000 l/min |
Show UNSPSC/ECL@SS
£ 67.34 excl. VAT
/ Each
£ 80.81 incl. VAT
- Delivery usually within ( 6 ) days