FESTO 1492111 SOLENOID VALVE VZWF-B-L-M22C-G38-135-1&

Solenoid valve VZWF

See technical informationSee documents
References
Festo:VZWF-B-L-M22C-G38-135-1P4-10
Rubix:110A8849
Manufacturer :1492111
EAN:4052568107628
VZWF-B-L-M22C-G38-135-1P4-10 Solenoid valve
Technical specifications
Typesolenoid valve vzwf
Number of Ports2
See all Specifications
Documents

Product details : FESTO 1492111 SOLENOID VALVE VZWF-B-L-M22C-G38-135-1&


The force pilot operated pneumatic valves VZWF control high pressures with high nominal diameters using relatively small solenoids, even in closed media circuits with no differential pressure

Strengths

  • High flow rates
  • Large nominal diameters with relatively small solenoids
  • No differential pressure required
  • Can also be used in vacuum technology

Technical specifications


Attributes
Logistics dimensions (L x W x H)110x65x90 mm
Logistic Weight721 g
Typesolenoid valve vzwf
Number of Ports2
Show UNSPSC/ECL@SS
£ 80.45 excl. VAT
/ Each
£ 96.54 incl. VAT
  • Delivery usually within ( 2 ) days