References
SMC:NCMKE106-0075S
Rubix:237A5907
Manufacturer :NCMKE106-0075S

Documents
Product details : SMC NCMKE106-0075S NCM AIR CYLINDER
Series NCM stainless steel cylinder offers space savings, high performance, and interchangeability with other stainless steel cylinders. A wear ring extends the seal life and a bronze rod bushing is standard on all bore sizes. The NCM is available in 4 mounting styles * as well as double rod and spring return or spring extend models. The NCM is auto-switch capable without any change in cylinder dimension. Bore sizes range from 7/16in. to 2in. and standard strokes from 1/2in. to 12in..
Strengths
•Single acting single rod, spring return or spring extend
Bore sizes : 3/4, 7/8, 1 1/16, , 1 1/4, 1 1/2
Maximum stroke: up to 6in. as standard
Available with auto switches
Bore sizes : 3/4, 7/8, 1 1/16, , 1 1/4, 1 1/2
Maximum stroke: up to 6in. as standard
Available with auto switches
Technical specifications
Attributes
| Type | air cylinder |
|---|---|
| Max. service pressure | 17 bar |
| Material | nbr |
| Pressure range | 0,18/1,7 mpa |
| Min. service pressure | 1.8 bar |
| Min. Operation temperature | 5 °C |
Show UNSPSC/ECL@SS
£ 91.61 excl. VAT
/ Each
£ 109.93 incl. VAT
- Delivery usually within ( 31 ) days