FESTO 575264 SOLENOID VALVE VUVS-L20-M52-MD-G18-F7-&
Solenoid Valve
See technical informationSee documentsReferences
Festo:VUVS-L20-M52-MD-G18-F7-1C1
Rubix:110A9450
Manufacturer :575264
EAN:4052568223915

Documents
Product details : FESTO 575264 SOLENOID VALVE VUVS-L20-M52-MD-G18-F7-&
In-line valves are designed to be used without pneumatic connection. All pneumatic connections are on the valve and can be fitted with fittings/hoses.
Strengths
Internal/external pilot air supply
Reset via: mechanical spring
Non-reversible flow direction
Reset via: mechanical spring
Non-reversible flow direction
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 160x60x35 mm |
|---|---|
| Logistic Weight | 230 g |
| Type | air solenoid valve |
| Number of Ports | 5 |
| Volume flow rate | 700 l/min |
Show UNSPSC/ECL@SS
£ 68.39 excl. VAT
/ Each
£ 82.07 incl. VAT
- In stock: Next day delivery