References
SMC:VQZ3150K-5Y1-Q
Rubix:241A1980
Manufacturer :VQZ3150K-5Y1-Q

Product details : SMC VQZ3150K-5Y1-Q ELECTROVALVULA
Series VQZ base mount solenoid valves combine convenience with durability and performance in a more traditional mounting style. Series VQZ Body Ported Solenoid Valves combine flexibility with high performance and long life in an inline body style.
Technical specifications
Attributes
| Logistic Weight | 118 g |
|---|---|
| Type | 5/2 and 5/3 solenoid valves |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 75.63 excl. VAT
/ Each
£ 90.76 incl. VAT
- Delivery usually within ( 30 ) days