FESTO 575520 SOLENOID VALVE VUVS-L25-B52-D-G14-F8-1&
Solenoid Valve
See technical informationSee documentsReferences
Festo:VUVS-L25-B52-D-G14-F8-1B2
Rubix:109A7952
Manufacturer :575520
EAN:4052568260774

Documents
Product details : FESTO 575520 SOLENOID VALVE VUVS-L25-B52-D-G14-F8-1&
In-line valves are designed to be used without pneumatic connection. All pneumatic connections are on the valve and can be fitted with fittings/hoses.
Strengths
Internal/external pilot air supply
Reset via: mechanical spring
Non-reversible flow direction
Reset via: mechanical spring
Non-reversible flow direction
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 210x60x35 mm |
|---|---|
| Logistic Weight | 450,73 g |
| Type | valve vuvs |
| Number of Ports | 5 |
| Volume flow rate | 1300 l/min |
Show UNSPSC/ECL@SS
£ 99.76 excl. VAT
/ Each
£ 119.71 incl. VAT
- Delivery usually within ( 6 ) days