References
Festo:VUVS-L30-M52-MD-G38-F8
Rubix:389A6571
Manufacturer :575602
EAN:4052568261399

Technical specifications
| Type | vuvs universal directional control valve |
|---|---|
| Number of Ports | 5 |
Documents
Product details : FESTO 575602 SOLENOID VALVE
In-line valves are designed to be used without pneumatic connection. All pneumatic connections are on the valve and can be fitted with fittings/hoses.
Solenoid valve
Strengths
Internal/external pilot air supply
Reset via: mechanical spring
Non-reversible flow direction
Reset via: mechanical spring
Non-reversible flow direction
Technical specifications
Attributes
| Type | vuvs universal directional control valve |
|---|---|
| Number of Ports | 5 |
| Volume flow rate | 2300 l/min |
Show UNSPSC/ECL@SS
£ 72.99 excl. VAT
/ Each
£ 87.59 incl. VAT
- Delivery usually within ( 2 ) days