FESTO 575505 SOLENOID VALVE VUVS-L25-M52-AD-G14-F8-&

Solenoid Valve

See technical informationSee documents

References

Festo:VUVS-L25-M52-AD-G14-F8-1B2
Rubix:263A5942
Manufacturer :575505
EAN:4052568260620
VUVS-L25-M52-AD-G14-F8-1B2 Solenoid valve

Technical specifications

Typevalve vuvs
Number of Ports5
See all Specifications

Documents

Product details : FESTO 575505 SOLENOID VALVE VUVS-L25-M52-AD-G14-F8-&


In-line valves are designed to be used without pneumatic connection. All pneumatic connections are on the valve and can be fitted with fittings/hoses.

Strengths

Internal/external pilot air supply
Reset via: mechanical spring
Non-reversible flow direction

Technical specifications


Attributes
Logistic Weight390,24 g
Typevalve vuvs
Number of Ports5
Volume flow rate1300 l/min
£ 75.97 excl. VAT
/ Each
£ 91.16 incl. VAT
  • Delivery usually within ( 6 ) days