SMC VFA3230-02N
VFA#000 series 5/2 and 5/3 distributor with pneumatic control
See technical informationReferences
SMC:VFA3230-02N
Rubix:265A1802
Manufacturer :VFA3230-02N

Product details : SMC VFA3230-02N
Series VFA, a five port air operated valve, offers large flow capacity in a compact size.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 36x87x27 mm |
|---|---|
| Logistic Weight | 158 g |
| Type | 5/2 and 5/3 spool valves |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 50.55 excl. VAT
/ Each
£ 60.66 incl. VAT
- Delivery usually within ( 4 ) days