References
Festo:VUVS-L20-P53C-MD-G18-F7
Rubix:389A6559
Manufacturer :575254
EAN:4052568223892

Documents
Product details : FESTO 575254 SOLENOID VALVE
In-line valves are designed to be used without pneumatic connection. All pneumatic connections are on the valve and can be fitted with fittings/hoses.
Solenoid valve VUVS-L20-P53C-MD-G18-F7 Valve function=5/3 closed, actuation type=electric, valve size=21 mm, standard nominal flow rate=700 l/min, operating pressure=2.5 - 10 bar
Strengths
Internal/external pilot air supply
Reset via: mechanical spring
Non-reversible flow direction
Reset via: mechanical spring
Non-reversible flow direction
Technical specifications
Attributes
| Logistic Weight | 227 g |
|---|---|
| Type | valve vuvs |
| Number of Ports | 5 |
| Volume flow rate | 700 l/min |
Show UNSPSC/ECL@SS
£ 83.86 excl. VAT
/ Each
£ 100.63 incl. VAT
- Delivery usually within ( 2 ) days