SMC VZM550-01-08 TOGGLE LEVER MECHANICAL VALVE


EVZM500 5 Port Mechanical Valve

References
smc:VZM550-01-08
rubix:107A2746
brand logo
brand logo
Technical specifications
TypeDistributor 5/2 - 5/3
See all Specifications

Product details : SMC VZM550-01-08 TOGGLE LEVER MECHANICAL VALVE


The VZM series is a 5 port mechanical valve. It is compact in design with a large flow capacity (VZM400 10mm², VZM500 10,9mm²). The VZM is available in a metal or rubber spool style, with a variety of actuator choices and optional external pilot.
•Fluid: air, inert gas
•Operating pressure: 0.15 to 0.7MPa
•Ambient and fluid temp: -5° to 60°C (no freezing)
•Effective area (mm²): 10,9
•Port size: main valve Rc(PT) 1/8, pilot valve (EXH) M5x0.8

Body Option: 0 (Standard)
Style: 08 (Flip Toggle)
Suffix: None
Accessory: None

Technical specifications


Attributes
Logistics dimensions (L x W x H)28x131x20 mm
Logistic Weight158 g
TypeDistributor 5/2 - 5/3
Show UNSPSC/ECL@SS
£ 61.26 excl. VAT
/ Each
£ 73.51 incl. VAT
  • Delivery usually within ( 4 ) days