FESTO 575267 SOLENOID VALVE VUVS-L20-P53U-MD-G18-F7&
Solenoid Valve
See technical informationSee documentsReferences
Festo:VUVS-L20-P53U-MD-G18-F7-1C1
Rubix:110A9447
Manufacturer :575267
EAN:4052568223946

Documents
Product details : FESTO 575267 SOLENOID VALVE VUVS-L20-P53U-MD-G18-F7&
In-line valves are designed to be used without pneumatic connection. All pneumatic connections are on the valve and can be fitted with fittings/hoses.
Strengths
Internal/external pilot air supply
Reset via: mechanical spring
Non-reversible flow direction
Reset via: mechanical spring
Non-reversible flow direction
Technical specifications
Attributes
| Logistic Weight | 284,33 g |
|---|---|
| Type | valve vuvs |
| Number of Ports | 5 |
| Volume flow rate | 600 l/min |
Show UNSPSC/ECL@SS
£ 99.57 excl. VAT
/ Each
£ 119.48 incl. VAT
- Delivery usually within ( 6 ) days