FESTO 567792 SOLENOID VALVE

Solenoid valve

See technical informationSee documents

References

Festo:MHJ9-HF/LP
Rubix:391A2940
Manufacturer :567792
EAN:4052568100704
MHJ9-HF/LP Solenoid valve

Technical specifications

Typequick-acting valve mhj
Number of Ports2
See all Specifications

Documents

Product details : FESTO 567792 SOLENOID VALVE


Solenoid valve MHJ9-HF/LP Valve function=2/2 closed, monostable, Type of actuation=electrical, Width=9 mm, Standard nominal flow rate=160 l/min, Operating pressure=0,5 - 4 bar
Solenoid valve MHJ9-HF/LP 567792

Technical specifications


Attributes
Logistic Weight29,61 g
Typequick-acting valve mhj
Number of Ports2
Volume flow rate160 l/min
£ 46.43 excl. VAT
/ Each
£ 55.72 incl. VAT
  • Delivery usually within ( 2 ) days