SMC VX220BGAXB DIRECT OPERATED 2 PORT SOLENOID VALVE

Solenoid Valve

See technical informationSee documents

References

SMC:VX220BGAXB
Rubix:393A1989
brand logo

Technical specifications

Typesolenoid valve
Number of Ports2
See all Specifications

Documents

Product details : SMC VX220BGAXB DIRECT OPERATED 2 PORT SOLENOID VALVE


Series VX21/22/23, is a direct operated 2 port solenoid valve for air, gas, vacuum, water, steam and oil. Proper selection of body and sealing materials permits application of a wide variety of fluids. Application can be matched by simply choosing body materials (brass, stainless steel), seal materials (NBR, EPR, FPM, PTFE) and the solenoid coil (class B, class H).

Strengths

•IP65 enclosure
Conforms to UL94V-0 flame resistant
Special construction improves service life when compared with current shading coil
Body material: aluminium, resin

Technical specifications


Attributes
Logistic Weight100 g
Typesolenoid valve
Number of Ports2
£ 36.57 excl. VAT
/ Each
£ 43.88 incl. VAT
  • Usually arrives within 14 working days