References
Festo:MHJ9-QS-4-LF
Rubix:391A2945
Manufacturer :572079
EAN:4052568102340

Documents
Product details : FESTO 572079 SOLENOID VALVE
Solenoid valve MHJ9-QS-4-LF Valve function=2/2 closed, monostable, Type of actuation=electrical, Width=9 mm, Standard nominal flow rate=50 l/min, Operating pressure=0,5 - 8 bar
Solenoid valve MHJ9-QS-4-LF 572079
Technical specifications
Attributes
| Logistic Weight | 35,2 g |
|---|---|
| Type | quick-acting valve mhj |
| Number of Ports | 2 |
| Volume flow rate | 50 l/min |
Show UNSPSC/ECL@SS
£ 54.17 excl. VAT
/ Each
£ 65.00 incl. VAT
- Delivery usually within ( 6 ) days