FESTO 547014 SOLENOID VALVE CDVI5.0-MT2H-1X3OLS-EXT
CDVI directional control valve
See technical informationSee documentsReferences
Festo:CDVI5.0-MT2H-1X3OLS-EXT
Rubix:132A9730
Manufacturer :547014
EAN:4052568185718

Documents
Product details : FESTO 547014 SOLENOID VALVE CDVI5.0-MT2H-1X3OLS-EXT
Solenoid valve CDVI5.0-MT2H-1X3OLS-EXT For valve terminal CDVI, Clean Design. Valve function=3/2 open, monostable, Type of actuation=electrical, Standard nominal flow rate=500 l/min, Operating pressure=-0,9 - 10 bar, Design structure=Piston slide
Technical specifications
Attributes
| Logistic Weight | 210 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 5 |
| Voltage | 24 V |
| Max. service pressure | 10 bar |
| Volume flow rate | 500 l/min |
| Pressure range | -0,9/10 bar |
Show UNSPSC/ECL@SS
£ 321.39 excl. VAT
/ Each
£ 385.67 incl. VAT
- Delivery usually within ( 11 ) days