FESTO 560702 SOLENOID VALVE

Solenoid valve

See technical informationSee documents

References

Festo:VOVG-L12-M52Q-AH-M5-1H3
Rubix:391A8563
Manufacturer :560702
EAN:4052568207533
VOVG-L12-M52Q-AH-M5-1H3 Solenoid valve

Technical specifications

Typevovg (solenoid valve)
Number of Ports5
See all Specifications

Documents

Product details : FESTO 560702 SOLENOID VALVE


Solenoid valve VOVG-L12-M52Q-AH-M5-1H3 Valve function=5/2 monostable, Type of actuation=electrical, Width=25 mm, Standard nominal flow rate=200 l/min, Operating pressure=2 - 8 bar
Solenoid valve VOVG-L12-M52Q-AH-M5-1H3 560702

Technical specifications


Attributes
Logistic Weight54,2 g
Typevovg (solenoid valve)
Number of Ports5
Volume flow rate200 l/min
£ 88.55 excl. VAT
/ Each
£ 106.26 incl. VAT
  • Delivery usually within ( 16 ) days