References
SMC:S070-S-M5
Rubix:111A4366
EAN:3618036235524

Product details : SMC S070-S-M5 SUB PLATE
Base
Technical specifications
Attributes
| Logistic Weight | 18 g |
|---|---|
| Type | sub plate |
| Number of Ports | 3 |
| Voltage | 5 V |
| Max. service pressure | 5 bar |
| Volume flow rate | 10.9 l/min |
| Material | nbr |
| Pressure range | 0,00133 - 5 bar |
| Min. service pressure | 0.0013 bar |
| Min. Operation temperature | -10 °C |
Show UNSPSC/ECL@SS
£ 10.35 excl. VAT
/ Each
£ 12.42 incl. VAT
- Delivery usually within ( 8 ) days