References
Festo:VZWP-L-M22C-G14-130-V-1P4-40
Rubix:392A1340
Manufacturer :1489945
EAN:4052568233686

Documents
Product details : FESTO 1489945 SOLENOID VALVE
Solenoid valve VZWP-L-M22C-G14-130-V-1P4-40 Design structure=Pilot-actuated piston poppet valve, Type of actuation=electrical, Sealing principle=soft, Assembly Position=Coil preferably on top, Mounting type=Line installation
Solenoid valve VZWP-L-M22C-G14-130-V-1P4-40 1489945
Technical specifications
Attributes
| Logistic Weight | 707,06 g |
|---|---|
| Type | solenoid valve vzwp |
| Number of Ports | 2 |
| Volume flow rate | 1600 l/min |
Show UNSPSC/ECL@SS
£ 200.34 excl. VAT
/ Each
£ 240.41 incl. VAT
- Delivery usually within ( 2 ) days