SMC VX210LG DIRECT OPERATED 2 PORT SOLENOID VALVE

Solenoid Valve

See technical informationSee documents
References
SMC:VX210LG
Rubix:393A1855
Manufacturer :00967979
brand logo
Technical specifications
Typesolenoid valve
Number of Ports2
Documents

Product details : SMC VX210LG DIRECT OPERATED 2 PORT SOLENOID VALVE


Series VX21/22/23, is a direct operated 2 port solenoid valve for air, gas, vacuum, water, steam and oil. Proper selection of body and sealing materials permits application of a wide variety of fluids. Application can be matched by simply choosing body materials (brass, stainless steel), seal materials (NBR, EPR, FPM, PTFE) and the solenoid coil (class B, class H).

Strengths

•IP65 enclosure
Conforms to UL94V-0 flame resistant
Special construction improves service life when compared with current shading coil
Body material: aluminium, resin

Technical specifications


Attributes
Typesolenoid valve
Number of Ports2
Show UNSPSC/ECL@SS
£ 28.84 excl. VAT
/ Each
£ 34.61 incl. VAT
  • Usually arrives within 14 working days