References
Festo:VUVS-L30-M32C-AZD-G38-F8-1C1
Rubix:391A9918
Manufacturer :575569
EAN:4052568261061

Technical specifications
| Type | vuvs universal directional control valve |
|---|---|
| Number of Ports | 3 |
Documents
Product details : FESTO 575569 SOLENOID VALVE
In-line valves are designed to be used without pneumatic connection. All pneumatic connections are on the valve and can be fitted with fittings/hoses.
Strengths
Internal/external pilot air supply
Reset via: mechanical spring
Non-reversible flow direction
Reset via: mechanical spring
Non-reversible flow direction
Technical specifications
Attributes
| Type | vuvs universal directional control valve |
|---|---|
| Number of Ports | 3 |
| Volume flow rate | 2300 l/min |
Show UNSPSC/ECL@SS
£ 74.03 excl. VAT
/ Each
£ 88.84 incl. VAT
- Delivery usually within ( 2 ) days