FESTO 533016 SOLENOID VALVE MDH-5/3E-D-2-M12-C
Solenoid valve MDH-5/3
See technical informationSee documentsReferences
Festo:MDH-5/3E-D-2-M12-C
Rubix:110A0677
Manufacturer :533016
EAN:4052568259679

Documents
Product details : FESTO 533016 SOLENOID VALVE MDH-5/3E-D-2-M12-C
Solenoid valve MDH-5/3E-D-2-M12-C With M12 plug Connection. Valve function=5/3 exhausted, Type of actuation=electrical, Width=54 mm, Standard nominal flow rate=2300 l/min, Operating pressure=3 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 1013,6 g |
|---|---|
| Type | standard valve iso 5599-1 |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 197.10 excl. VAT
/ Each
£ 236.52 incl. VAT
- Delivery date on request
Contact a branch