FESTO 575596 SOLENOID VALVE VUVS-L30-M52-AD-G38-F8-&
Solenoid Valve
See technical informationSee documentsReferences
Festo:VUVS-L30-M52-AD-G38-F8-1C1
Rubix:263A5951
Manufacturer :575596
EAN:4052568261337

Technical specifications
| Type | vuvs universal directional control valve |
|---|---|
| Number of Ports | 5 |
Documents
Product details : FESTO 575596 SOLENOID VALVE VUVS-L30-M52-AD-G38-F8-&
In-line valves are designed to be used without pneumatic connection. All pneumatic connections are on the valve and can be fitted with fittings/hoses.
Strengths
Internal/external pilot air supply
Reset via: mechanical spring
Non-reversible flow direction
Reset via: mechanical spring
Non-reversible flow direction
Technical specifications
Attributes
| Type | vuvs universal directional control valve |
|---|---|
| Number of Ports | 5 |
| Volume flow rate | 2300 l/min |
Show UNSPSC/ECL@SS
£ 83.51 excl. VAT
/ Each
£ 100.21 incl. VAT
- Delivery usually within ( 2 ) days