BURKERT NON RETURN VALVE 1/4 00088468
TYP 330 2/2-way solenoid valve; direct-acting
See technical informationReferences
Bürkert:88468
Rubix:161A1737


Technical specifications
| Type | burkert non return valve 1/4 00088468 |
|---|---|
| Number of Ports | 2 |
Product details : BURKERT NON RETURN VALVE 1/4 00088468
Direct-acting Bürkert 2/2 solenoid valve Type 0330A (88468) with media-isolated pivot armature. Suitable for on/off control up to approx. 4.5 bar at 110 V 50 Hz.
Technical specifications
Attributes
| Type | burkert non return valve 1/4 00088468 |
|---|---|
| Number of Ports | 2 |
| Voltage | 110 V |
| Max. service pressure | 4.5 bar |
| Volume flow rate | 6.7 l/min |
| Pressure range | 0…4,5 bar |
| Port size | 1/4 |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 214.97 excl. VAT
/ Each
£ 257.96 incl. VAT
- Usually arrives within 14 working days