FESTO 575604 SOLENOID VALVE VUVS-L30-M52-MD-G38-F8-&

Solenoid Valve

See technical informationSee documents
References
Festo:VUVS-L30-M52-MD-G38-F8-1C1
Rubix:109A5917
Manufacturer :575604
EAN:4052568261412
brand logo
Technical specifications
Typevuvs universal directional control valve
Number of Ports5
See all Specifications
Documents

Product details : FESTO 575604 SOLENOID VALVE VUVS-L30-M52-MD-G38-F8-&


In-line valves are designed to be used without pneumatic connection. All pneumatic connections are on the valve and can be fitted with fittings/hoses.

Strengths

Internal/external pilot air supply
Reset via: mechanical spring
Non-reversible flow direction

Technical specifications


Attributes
Typevuvs universal directional control valve
Number of Ports5
Volume flow rate2300 l/min
Show UNSPSC/ECL@SS
£ 83.51 excl. VAT
/ Each
£ 100.21 incl. VAT
  • Delivery usually within ( 2 ) days