FESTO 575614 SOLENOID VALVE VUVS-L30-B52-ZD-G38-F8-&
Solenoid Valve
See technical informationSee documentsReferences
Festo:VUVS-L30-B52-ZD-G38-F8-1B2
Rubix:263A5946
Manufacturer :575614
EAN:4052568261511

Technical specifications
| Type | vuvs universal directional control valve |
|---|---|
| Number of Ports | 5 |
Documents
Product details : FESTO 575614 SOLENOID VALVE VUVS-L30-B52-ZD-G38-F8-&
In-line valves are designed to be used without pneumatic connection. All pneumatic connections are on the valve and can be fitted with fittings/hoses.
Strengths
Internal/external pilot air supply
Reset via: mechanical spring
Non-reversible flow direction
Reset via: mechanical spring
Non-reversible flow direction
Technical specifications
Attributes
| Type | vuvs universal directional control valve |
|---|---|
| Number of Ports | 5 |
| Volume flow rate | 2300 l/min |
Show UNSPSC/ECL@SS
£ 109.70 excl. VAT
/ Each
£ 131.64 incl. VAT
- Delivery usually within ( 2 ) days