FESTO 1492121 VZWF-B-L-M22C-G34-275-1P4-6-R1 G3/4BSPP 24VDC VALVE


Solenoid valve VZWF

References
festo:VZWF-B-L-M22C-G34-275-1P4-6-R1
rubix:386A3750
manufacturer :1492121
ean:4052568235277
VZWF-B-L-M22C-G34-275-1P4-6-R1 Solenoid valve
brand logo
Technical specifications
Typesolenoid valve vzwf
See all Specifications

Product details : FESTO 1492121 VZWF-B-L-M22C-G34-275-1P4-6-R1 G3/4BSPP 24VDC VALVE


The force pilot operated pneumatic valves VZWF control high pressures with high nominal diameters using relatively small solenoids, even in closed media circuits with no differential pressure

Strengths

  • High flow rates
  • Large nominal diameters with relatively small solenoids
  • No differential pressure required
  • Can also be used in vacuum technology

Technical specifications


Attributes
Logistic Weight1348 g
Typesolenoid valve vzwf
Show UNSPSC/ECL@SS
£ 197.90 excl. VAT
/ Each
£ 237.48 incl. VAT
  • Delivery usually within ( 11 ) days