NORGREN VS18S517DF213A VS18 5/2 SOL/SPRING VALVE
Solenoid Valve
See technical informationSee documentsReferences
IMI Norgren:VS18S517DF213A
Rubix:226A2490
Manufacturer :VS18S517DF213A

Documents
Product details : NORGREN VS18S517DF213A VS18 5/2 SOL/SPRING VALVE
5/2-DIRECTIONAL VALVE-MONO MINI ISO 24VDC
5/2-DIRECTIONAL VALVE-MONO MINI ISO 24VDC
Technical specifications
Attributes
| Type | solenoid valve |
|---|---|
| Number of Ports | 5 |
| Voltage | 24 V |
| Max. service pressure | 10 bar |
| Volume flow rate | 650 l/min |
| Material | nbr |
| Pressure range | 2 bis 10 bar |
| Port size | 1/4 |
| Min. service pressure | 2 bar |
Show UNSPSC/ECL@SS
£ 72.23 excl. VAT
/ Each
£ 86.68 incl. VAT
- Usually arrives within 14 working days
