FESTO 535916 SOLENOID VALVE JMFH-5-1/4-S-EX
Solenoid valve JMFH-5-1/4
See technical informationSee documentsReferences
Festo:JMFH-5-1/4-S-EX
Rubix:108A5305
Manufacturer :535916
EAN:4052568169664

Documents
Product details : FESTO 535916 SOLENOID VALVE JMFH-5-1/4-S-EX
Solenoid valve JMFH-5-1/4-S-EX With manual overrides, without solenoid coils or sockets. Solenoid coils and sockets should be ordered separately. Valve function=5/2 bistable, Type of actuation=electrical, Width=30,5 mm, Valve size=30,5 mm, Standard nominal flow rate=1100 l/min
Technical specifications
Attributes
| Logistic Weight | 387,46 g |
|---|---|
| Type | valve tiger classic |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 237.46 excl. VAT
/ Each
£ 284.95 incl. VAT
- Delivery usually within ( 26 ) days