References
SMC:VP3145-045DZA-Q
Rubix:109A7732

Documents
Product details : SMC VP3145-045DZA-Q SOLENOID VALVE
High flow capacity:Cv1.0 (VP300), Cv2.3 (VP500), Cv4.0 (VP700). Low power consumption: 1.8W(DC).Possible to use as either selector valve or divider valve.Changeable from normallyclosed style to normally open style. Vacuum applicable: Up to –101.2kPa.
Strengths
Large flow capacity, small exhaust resistance
Easy conversion to N.C. or N.O
Possible to use in vacuum or under low pressure
Free mounting orientation
Easy conversion to N.C. or N.O
Possible to use in vacuum or under low pressure
Free mounting orientation
Technical specifications
Attributes
| Logistic Weight | 1700 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 279.60 excl. VAT
/ Each
£ 335.52 incl. VAT
- Delivery usually within ( 32 ) days