SMC VXD230DG PILOT OPERATED 2 PORT SOLENOID VALVE
VXD2 Single Unit, Pilot Operated 2 Port Solenoid Valve
See technical informationSee documentsReferences
SMC:VXD230DG
Rubix:2610123
EAN:3618036513219

Documents
Product details : SMC VXD230DG PILOT OPERATED 2 PORT SOLENOID VALVE
Our updated pilot operated 2 port solenoid valve, VXD Series, is 7% smaller than former conventional models, whilst still delivering big benefits to customers. The renewed VXD Series supports our commitment to developing new innovations to drive energy savings for customers; it's not only more compact, but uses less power. Ideal for air, water, oil, heated water and high temperature oil applications, ranging from car wash centres to oil lines in process industries, the VXD Series is available in a wide range of body materials – aluminium, resin, brass and stainless steel – and offers low concentration ozone resistant and oil free options. Labour savings can also be enjoyed, as the air version with resin body offers a built-in one-touch fitting option. Other features include a rubber buffer that reduces the valve's operating noise levels and thanks to a special construction, its life-span has been extended. It also has an improved OFF response when operated with high viscosity fluids such as oil.
Size - Valve Type: 3 (8A/10A/15A - N.C.)
Fluid: 0 (For air)
Body material - Port size - Orifice diameter: D [Stainless Steel, (For Air
Voltage - Electrical entry: G (24 VDC - DIN terminal with surge voltage suppressor)
Special Voltage: None
Other Options: Standard (Rc)
EPDM Specification: None
Bracket/Electrical Entry Direction
(Options for EPDM): None/Standard
Bracket: None
Electrical Entry Direction
(Options for Bracket): None
Fluid: 0 (For air)
Body material - Port size - Orifice diameter: D [Stainless Steel, (For Air
Voltage - Electrical entry: G (24 VDC - DIN terminal with surge voltage suppressor)
Special Voltage: None
Other Options: Standard (Rc)
EPDM Specification: None
Bracket/Electrical Entry Direction
(Options for EPDM): None/Standard
Bracket: None
Electrical Entry Direction
(Options for Bracket): None
Technical specifications
Attributes
| Logistic Weight | 370 g |
|---|---|
| Type | 2 port; solenoid |
| Number of Ports | 2 |
Show UNSPSC/ECL@SS
£ 40.21 excl. VAT
/ Each
£ 48.25 incl. VAT
- Delivery usually within ( 4 ) days