References
SMC:VP3165-105DZA-Q
Rubix:110A0459
EAN:3618036566642

Documents
Product details : SMC VP3165-105DZA-Q SOLENOID VALVE
High flow capacity:Cv1.0 (VP300), Cv2.3 (VP500), Cv4.0 (VP700). Low power consumption: 1.8W(DC).Possible to use as either selector valve or divider valve.Changeable from normallyclosed style to normally open style. Vacuum applicable: Up to –101.2kPa.
•Port size: 3/8, 1/2, 3/4, 1, 1 1/4, 1 1/2, 2
•Body ported, Base mounted
•Normally Closed or Normally Open (Changeable).
Body Size: 6 (1)
Valve Option: For General
Port Size: 10 (Rc 1, 25A)
Rated voltage: 5 (24 VDC)
Electrical Entry: DZ (DIN Terminal w/Light and Surge Voltage Suppressor)
Type of actuation: A [Normally closed (N.C.)]
Pilot: Internal Pilot
Thread Type: Rc
•Body ported, Base mounted
•Normally Closed or Normally Open (Changeable).
Body Size: 6 (1)
Valve Option: For General
Port Size: 10 (Rc 1, 25A)
Rated voltage: 5 (24 VDC)
Electrical Entry: DZ (DIN Terminal w/Light and Surge Voltage Suppressor)
Type of actuation: A [Normally closed (N.C.)]
Pilot: Internal Pilot
Thread Type: Rc
Strengths
Large flow capacity, small exhaust resistance
Easy conversion to N.C. or N.O
Possible to use in vacuum or under low pressure
Free mounting orientation
Easy conversion to N.C. or N.O
Possible to use in vacuum or under low pressure
Free mounting orientation
Technical specifications
Attributes
| Logistic Weight | 2000 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 364.14 excl. VAT
/ Each
£ 436.97 incl. VAT
- Delivery usually within ( 4 ) days