FESTO 547178 SOLENOID VALVE VSVA-B-M52-AH-A1-2AC1

Standards-based valve with central plug VSVA

See technical informationSee documents

References

Festo:VSVA-B-M52-AH-A1-2AC1
Rubix:223A6914
Manufacturer :547178
EAN:4052568186944
VSVA-B-M52-AH-A1-2AC1 Solenoid valve

Technical specifications

Typevsva standard valve with single cap
Number of Ports5
See all Specifications

Documents

Product details : FESTO 547178 SOLENOID VALVE VSVA-B-M52-AH-A1-2AC1


Standards-based valves ISO 15407-1 with central plug

Strengths

  • Conforms to ISO 5599-1
  • Electrical connection with central plug
  • Robust metal housing
  • Manifold assembly with mixed sizes possible

Technical specifications


Attributes
Logistic Weight254 g
Typevsva standard valve with single cap
Number of Ports5
Volume flow rate1400 l/min
£ 101.81 excl. VAT
/ Each
£ 122.17 incl. VAT
  • Delivery usually within ( 6 ) days